Zoro Homepage

5/16" HollowCore(TM) Magnetic Nut Driver

  • Mfr # 48-22-2552

  • Zoro # G614923198


product price: $11.99
/ea

Key Features

Number of Pieces
1
Handle Type
Tri-Lobular
Overall Length
7 in
Tip Size
5/16 in
Corrosion Resistant
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48-22-2552
Zoro #
G614923198
UPC #
045242670932
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
7 in
Tip Size
5/16 in
Shank Length
3 in
Hex Size
5/16 in
For Fastener Size
5/16 in

Details

Number of Pieces
1
Handle Type
Tri-Lobular
Item
Nut Driver
Corrosion Resistant
Yes
Handle Material
Plastic
Shank Material
Forged Steel
Shank Finish
Chrome
Magnetized Tip
Yes
Fastener Holding
Yes
Non-Magnetic
No
Measurement Type
SAE
Replaceable Shank Capable
Fixed Shank
Includes Insulation
Not Insulated
Handle Shape
Tri-Lobular
Includes Fastener-Holding
Magnetic
Corrosion-Resistance
Corrosion-Resistant
Includes Magnetized Tip
Magnetized Tip Included
Tether Status
Not Tether Capable
Grip Style
Cushion
ESD Safety
Not ESD Safe
Series
HollowCore(TM)
Includes Ratcheting
Ratcheting Not Included
Shank Shape
Hex
Bolt Clearance
5/16 in

Description

Magnetic Nut Driver 5/16 In.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.