Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

5/16 in. INSIDER Box Ratchet 6 Point Socket

  • Mfr # 49-16-1641

  • Zoro # G110039904


product price: $10.99
/ea

Key Features

Overall Length
1 41/64 in
SAE or Metric
Inch
Number of Points
6
Finish
Black Oxide
Material
High Carbon Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
49-16-1641
Zoro #
G110039904
UPC #
045242771646
Country of Origin
China

Dimensions

Size
5/16 in.
Overall Length
1 41/64 in
Width
0.63 in
Socket Size
5/16 in
Socket Depth
Short

Details

Item
Impact Socket
SAE or Metric
Inch
Number of Points
6
Finish
Black Oxide
Material
High Carbon Steel
Color
Black
Impact or Standard
Standard
Features
Etched / Stamped Size Identification
Drill Bit Shank Design
Straight
Standards
ASME
Measurement Type
SAE/Metric
Socket Shape
6-Point
Tether Ready
No
Bolt Clearance
9/16 in
Compatible Fastener Type
Bolts
Fastener-Holding Type
Friction
Product Type
Socket
Includes Thin Wall
No Thin Wall
Tether Status
Not Tether Capable
Includes Locking
Locking Not Included
Drive Type
Power
Series
INSIDER(TM) Box Ratchet
Includes Insulation
Not Insulated
Impact Rated Status
Not Impact Rated
Includes Non-Marring
Non-Marring Included

Description

Impact Socket, Socket Size 5/16 in, 6-Point, High Carbon Steel, Black Oxide, Short, Power, Drive Size Not Applicable, SAE/Metric, Bolt Clearance 9/16 in, Standards ASME

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.