Zoro Homepage

5/16 in. Tile and Natural Stone Bit

  • Mfr # 48-20-8993

  • Zoro # G710936887


product price: $20.47
/ea
Sold in multiples of 5 for $102.35

Key Features

Drill Bit Size
5/16 in
Material - Machining
Carbide Tipped
Finish - Machining
Uncoated (Bright Finish)
Shank Type - Machining
Round
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48-20-8993
Zoro #
G710936887
UPC #
045242542307
Country of Origin
China

Dimensions

Drill Bit Size
5/16 in
Overall Length
2.25 in

Details

Material - Machining
Carbide Tipped
Finish - Machining
Uncoated (Bright Finish)
Shank Type - Machining
Round

Description

Natural Stone and Tile Drill Bit, 5/16 in, Carbide Tipped, Round, Maximum Drilling Depth 1/2 in, Shank Diameter 3/16 in, Overall Length 2 1/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.