5/16 in. x 6 in. Slotted Cushion Grip Demolition Screwdriver (Made in USA)

  • Mfr # MT208

  • Zoro # G806399428


product price:  $16.97
/ea

Key Features

Tip Style
Slotted
Shank Length
6 in
Overall Length
10 3/4 in
Finish
Chrome
Handle Material
Acetate
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MT208
Zoro #
G806399428
UPC #
452426000830
Country of Origin
United States

Dimensions

Tip Size
5/16 in
Shank Length
6 in
Overall Length
10 3/4 in
Size
5/16" Slotted
Handle Length
4 11/16 in
Sizes Included
5/16" Slotted 6" Cushion Grip Demolition Screwdriver (USA)
Shank Diameter
33/100 in
For Fastener Size
5/16" Slotted
Width
1.4 in
Depth
10.8 in

Details

Item
Screwdriver
Tip Style
Slotted
Finish
Chrome
Handle Material
Acetate
Material
Steel; Acetate; Polypropylene
Handle Type
Cushion Grip
Color
Chrome; Black; Red
Handle Color
Black, Red
Corrosion Resistant
Yes
Shank Shape
Round with Hex Bolster
Includes
(1)-5/16" Slotted 6" Cushion Grip Demolition Screwdriver USA
Shank Material
Boron-Infused Steel
Ratcheting
No
Insulated
No
ESD Safe
No
Measurement Type
SAE
Tip Finish
Chrome
Grip Style
Cushion
Tether Ready
Yes
Magnetized Tip
No
Non-Sparking
No
Slotted Screwdriver Tip Shape
Keystone
Shank Finish
Chrome
Non-Magnetic
Yes
Replaceable Shank
No
Cabinet Tip
No
Tether Status
Not Tether Capable
Includes Insulation
Not Insulated
Includes Magnetized Tip
Magnetized Tip Not Included
Corrosion-Resistance
Corrosion-Resistant
ESD Safety
Not ESD Safe
Replaceable Shank Capable
Replaceable Shank
Fastener-Holding Type
Friction

Description

Screwdriver, Tip Size 5/16 in, Slotted, Cushion, Overall Length 10 3/4 in, ESD Safe No, Non-Sparking No, Non-Magnetic Yes, Insulated No, Corrosion Resistant Yes, Yes, Tip Finish Chrome, Shank Coating Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.