Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

5/16 in. x 75 ft. Chain Snake Cable

  • Mfr # 48-53-2819

  • Zoro # G409998011


product price: $499.00
/ea
Free Shipping & Returns

Key Features

For Use With
Milwaukee 2819-22 M18 FUELâ„¢ High Speed Chain Snake
Material
Metal Cable, Nylon Exterior Sheath
Color
Black
Width
0.13"
Cable Length (Ft.)
75 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48-53-2819
Zoro #
G409998011
UPC #
045242749478
Country of Origin
China

Dimensions

Width
0.13"
Cable Length (Ft.)
75 ft
Cable Dia. (In.)
5/16/2023
Length
4500"
Depth
0.13"
Minimum Drain Line Inside Diameter
1 1/2 in
Cable Diameter Included - Cable A
5/16 in
Maximum Drain Line Inside Diameter
4 in
Minimum Compatible Pipe Diameter - Cable A
1 1/2 in
Cable Length Included - Cable A
75 ft
Maximum Compatible Pipe Diameter - Cable A
4 in
Cable Length
75 ft
Cable Diameter
5/16 in
Minimum Pipe / Tube Diameter (in)
1-1/2 in
Maximum Pipe / Tube Diameter (in)
4 in

Details

Item
Chain Snake Cable
For Use With
Milwaukee 2819-22 M18 FUELâ„¢ High Speed Chain Snake
Material
Metal Cable, Nylon Exterior Sheath
Color
Black
Cable Type
Drain Cleaning Cable
Application
Drain Lines
Compatible Cleaner Battery Platform
M18
Compatible Cleaner Series
M18 FUEL(TM) High Speed Chain Snake
Compatible Machine Type
Drum Machines
Number of Cables Included
1
Slotted Female End
No

Description

Chain Snake Cable, Product Type Cable, Compatible Machine Type Drum Machines, Compatible Cleaner Series M18 FUEL(TM) High Speed Chain Snake, Cable Type Drain Cleaning Cable, Maximum Drain Line Inside Diameter 4 in, Minimum Drain Line Inside Diameter 1 1/2 in, Cable Diameter 5/16 in, Cable Length 75 ft, Core Type Not Applicable, Cable End Type Not Applicable, Application Drain Lines, Cable Diameter Included - Cable A 5/16 in, Cable Length Included - Cable A 75 ft

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.