Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

5/16 in. SAE Ratcheting Combination Wrench

  • Mfr # 45-96-9210

  • Zoro # G100002345


product price: $23.99
/ea

Key Features

Material
Chrome Vanadium Steel
Finish
Chrome
Head Size
5/16 in
Head Offset Angle
0 Degrees
Number of Points
12
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
45-96-9210
Zoro #
G100002345
UPC #
045242573325
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
5 3/4 in
Head Size
5/16 in
Head Thickness
5/16 in
Wrench Length Style
Standard

Details

Material
Chrome Vanadium Steel
Finish
Chrome
Head Offset Angle
0 Degrees
Number of Points
12
Box End Type
12-Point Box End
Includes
(1) 5/16 SAE RATCHET COMBO WRENCH
Weight
0.08 lb
Corrosion Resistant
Yes
Insulated
No
Nonsparking
No
Opening Type
Rounded
Non-Magnetic
No
Measurement Type
SAE
Anti-Slip Design
Yes
Min. Arc Swing
2.5 Degrees
Reversing
No
Tether Style
Tether Capable
Handle Type
Ergonomic I-Beam
Grip Style
Plain
Handle Color
Silver
Ratcheting
Yes
Opening Angle (Deg.)
0 Degrees
Head Type
Standard

Description

Ratcheting Combination Wrench, Chrome Vanadium Steel, Chrome, Head Size 5/16 in, Overall Length 5 3/4 in, Head Offset Angle 0 Degrees , Opening Angle (Deg.) 0 Degrees , Standard, Head Thickness 5/16 in, SAE, Rounded

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.