Zoro Homepage

5/16" Thunderbolt Titanium Coated Drill Bit

  • Mfr # 48-89-2217

  • Zoro # G4439154


product price: $12.97
/ea

Key Features

Drill Bit Size
5/16 in
Overall Length
4 1/2 in
Drill Bit Point Angle
135 Degrees
Finish
Gold Ferrous Oxide
Number of Flutes
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48-89-2217
Zoro #
G4439154
UPC #
045242187942
Country of Origin
China

Dimensions

Drill Bit Size
5/16 in
Overall Length
4 1/2 in
Drilling Depth
3-3/16 in
Shank Dia.
5/16 in
Flute Length
3 3/16 in
Drill Length Class
Jobber-Length

Details

Item
Jobber Length Drill Bit
Drill Bit Point Angle
135 Degrees
Material
High Speed Steel
Finish
Gold Ferrous Oxide
Number of Flutes
2
Shank Type
Straight
Impact Rated
No
Cutting Direction
Right Hand
Shank Shape
Round
Features
Split Point, Thunderbolt(R) Web, Parabollic Flute
Decimal Equivalent
0.3125
Standards
Not Rated
Shank Type - Machining
Straight with Three Flats
Measurement System
Fractional Inch
Drill Bit Point Type
Split Point
Flute Type
Parabolic
Web Construction
Tapered
Material - Machining
High Speed Steel
Finish - Machining
TiN
Primary Material Application
Aluminum, Plastic, Steel, Wood
Coolant Fed
Non-Coolant Through
Products By Industry
General Approach
List Number
Thunderbolt
Point Type
Split Point
Material Grade - Machining
Heavy Duty
Spiral Direction
Right Hand

Description

Jobber Length Drill Bit, Drill Bit Size 5/16 in, Drill Bit Point Angle 135 Degrees , High Speed Steel, TiN, Decimal Equivalent 0.3125, Fractional Inch, Drill Bit Point Type Split Point, Non-Coolant Through

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.