Zoro Homepage
This item is Discontinued.
Milwaukee Tool 5/16" X 25' Bulb Cable 48-53-2571

5/16" X 25' Bulb Cable (Discontinued)

  • Mfr # 48-53-2571
  • Zoro # G9683810
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48-53-2571
Zoro #
G9683810
UPC #
045242364213
Country of Origin
China

Dimensions

Size
5/16 in x 25 ft
size
5/16" x 25 ft.
Minimum Drain Line Inside Diameter
1 1/4 in
Cable Diameter
5/16 in
Cable Length
25 ft
Maximum Drain Line Inside Diameter
2 1/2 in

Details

Item
Drain Cleaning Cable
Material
Polymer Core, Steel
For Use With
M12 Drain Snake and Drain Cleaning Machines
Cable Type
Inner Core Bulb Head
Drain Line Capacity I.D.
1 1/4 in to 2 1/2 in
Max. Run
25 ft
Number of Pieces
1
Core Type
Inner Core
Cable Material
Steel with Polymer Core

Description

Drain Cleaning Cable, Product Type Drain Cleaning Cable, Cable Type Inner Core Bulb Head, Maximum Drain Line Inside Diameter 2 1/2 in, Minimum Drain Line Inside Diameter 1 1/4 in, Cable Diameter 5/16 in, Cable Length 25 ft, Core Type Inner Core, Cable Material Steel with Polymer Core

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.