Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

5/16" x 25' Inner Core Bulb Head Cable w/ RUST GUARD Plating

  • Mfr # 48-53-2561

  • Zoro # G2620797


product price: $69.00
/ea

Key Features

For Use With
Drain Cleaning Machines
Material
Steel
Connection Size
5/16 in
Size
5/16 in x 25 ft
Number of Pieces
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
48-53-2561
Zoro #
G2620797
UPC #
045242023875
Country of Origin
China

Dimensions

Connection Size
5/16 in
Size
5/16 in x 25 ft
size
5/16" x 25 ft.
Cable Length (Ft.)
25 ft.
Cable Dia. (In.)
5/16"
Maximum Drain Line Inside Diameter
2 1/2 in
Cable Diameter
5/16 in
Minimum Drain Line Inside Diameter
1 1/4 in
Cable Length
25 ft

Details

Item
Drain Cleaning Cable
For Use With
Drain Cleaning Machines
Material
Steel
Number of Pieces
1
Includes
Auger
Max. Run
25 ft
Drain Line Capacity I.D.
1 1/4 in to 2 1/2 in
Cable Type
Inner Core
Product Type
Bulb Head Cable
Compatible Cleaner Series
M12 Drain Guns, M18 Drum Machines
Head Type
Bulb
Compatible Machine Type
Drain Guns, Drum Machines
Compatible Cleaner Manufacturer Part Number
2571-21
Application
Drain Cleaning
Compatible Cleaner Battery Platform
M12
Core Type
Inner Core
Cable Material
Steel
Cable End Type
Bulb Auger

Description

Drain Cleaning Cable, Product Type Bulb Head Cable, Compatible Machine Type Drain Guns, Drum Machines, Compatible Cleaner Series M12 Drain Guns, M18 Drum Machines, Cable Type Drum, Maximum Drain Line Inside Diameter 2 1/2 in, Minimum Drain Line Inside Diameter 1 1/4 in, Cable Diameter 5/16 in, Cable Length 25 ft, Core Type Inner Core, Cable End Type Bulb Auger, Application Drain Cleaning, Cable Material Steel, Compatible Cleaner Battery Platform M12

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.