Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

54 pc. SHOCKWAVE Impact Duty Driver Bit Set

  • Mfr # 48-32-4010

  • Zoro # G307374030


original price: $34.99
31% off
new price: $23.99
/ea

Key Features

Shank Size
1/4 in
Impact Rated
Impact Rated
Material
Alloy Steel
Includes
(1) 1/4 in Magnetic Nut Driver, (1) 3/8 in Magnetic Nut Driver, (1) 5/16 in Magnetic Nut Driver, (1) Hex Bit 11/8 in, (1) Hex Bit 1 3/16 in, (1) Hex Bit 1 5/32 in, (1) Hex Bit 1 9/64 in, (1) P2/SQ2 Double Ended Bit, (1) P2/T25 Double Ended Bit, (1) Phillips Bit 1 in P1, (1) Phillips Bit 3.5 in P2, (1) Shockwave Compact Magnetic Bit Holder, (1) Slotted 1 in #10 Bit, (1) Slotted 1 in #8 Bit, (1) Square Bit 1 in SQ1, (1) Square Bit 1 in SQ3, (1) Square Bit 2 in SQ2, (1) Square Bit 2 in SQ3, (1) Square Bit 3 1/2 in SQ2, (1) T20/T25 Double Ended Bit, (1) T25 3 1/2 in Power Groove Bit, (1) TORX Bit 1 in T15, (1) TORX Bit 1 in T20, (1) TORX Bit 1 in T25, (1) TORX Bit 1 in T27, (1) TORX Bit 1 in T30, (1) TORX Bit 2 in T20, (1) TORX Bit 2 in T25, (2) Phillips Bit 1 in P3, (2) Phillips Reduced 1 in PR2 Bit, (3) Phillips Bit 1 in P2, (3) Phillips Bit 2 in P1, (3) Phillips Bit 2 in P2
Fastening Tool Item
Driver Bit Set
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48-32-4010
Zoro #
G307374030
UPC #
045242746989
Country of Origin
Taiwan, Province of China

Dimensions

Shank Size
1/4 in
Hex Shank Size
1/4 in
Bit Industry Size
PH1, PH2, PH3, PR2, SL10, SL8, S1, S2, S3, T15, T20, T25, T27, T30

Details

Item
Driver Bit Set
Impact Rated
Impact Rated
Material
Alloy Steel
Number of Pieces
54 pc.
Includes
(1) 1/4 in Magnetic Nut Driver, (1) 3/8 in Magnetic Nut Driver, (1) 5/16 in Magnetic Nut Driver, (1) Hex Bit 11/8 in, (1) Hex Bit 1 3/16 in, (1) Hex Bit 1 5/32 in, (1) Hex Bit 1 9/64 in, (1) P2/SQ2 Double Ended Bit, (1) P2/T25 Double Ended Bit, (1) Phillips Bit 1 in P1, (1) Phillips Bit 3.5 in P2, (1) Shockwave Compact Magnetic Bit Holder, (1) Slotted 1 in #10 Bit, (1) Slotted 1 in #8 Bit, (1) Square Bit 1 in SQ1, (1) Square Bit 1 in SQ3, (1) Square Bit 2 in SQ2, (1) Square Bit 2 in SQ3, (1) Square Bit 3 1/2 in SQ2, (1) T20/T25 Double Ended Bit, (1) T25 3 1/2 in Power Groove Bit, (1) TORX Bit 1 in T15, (1) TORX Bit 1 in T20, (1) TORX Bit 1 in T25, (1) TORX Bit 1 in T27, (1) TORX Bit 1 in T30, (1) TORX Bit 2 in T20, (1) TORX Bit 2 in T25, (2) Phillips Bit 1 in P3, (2) Phillips Reduced 1 in PR2 Bit, (3) Phillips Bit 1 in P2, (3) Phillips Bit 2 in P1, (3) Phillips Bit 2 in P2
Fastening Tool Item
Driver Bit Set
Shank Shape
Hex
Fastening Tool Material
Alloy Steel
Application - Tools
Impact
No. of Pieces
54
Shop By
Hot Buys
Number of Drill Bits Included
0
For Modular Tool Storage System
PACKOUT(TM)
For Tool Type
Impact
Head Style
Hex, Phillips, Slotted, Square, Torx(R)
Nutsetters Included
(3) 1-7/8 in Nut Drivers: 1/4 in, 3/8 in, 5/16 in
Number of Sockets Included
1
Number of Nutsetters Included
3
Series
SHOCKWAVE(TM)
Number of Bit Holders Included
0
Product Type
Driver Bit Set
Number of Driver Bits Included
49
Driver Bits Included
(10) 2 in Power Bits: P1, (3) P2, (2) SQ2, SQ3, T20, (2) T25, (3) 3.5 in Power Bits: (1) P2, (1) SQ2, (3) Double Ended Bits: T20/T25, P2/T25, P2/SQ2, (33) 1 in Insert Bits: (2) P1, (6) P2, (2) PR2, (2) P3, SQ1, (4) SQ4, (2) SQ3, T15, (2) T20, (3), T25, T27, T30, SL#8, SL#10, 1/8 in Hex, 9/64 in Hex, 5/32 in Hex, 3/16 in Hex

Description

The MILWAUKEE TOOL - 48-32-4010 is a versatile and comprehensive Driver Bit Set, designed for use with power drills or screwdrivers. This set is an essential tool for professionals in the tools and machining industry, providing efficiency, precision, and productivity in various industrial applications.
This Driver Bit Set includes a total of 54 pieces that cater to different needs. The components include magnetic nut drivers, hex bits, double-ended bits, Phillips bits, a Shockwave Compact Magnetic Bit Holder, slotted bits, square bits and TORX Bits among others.
Key features of this product are:

  • Hex Shank Size: The set comes with a standard 1/4 inch shank size which is compatible with most power drills or screwdrivers.

  • Fastening Tool Material: Made from Alloy Steel material which contributes to the durability and performance of the tool.

  • Impact Rated: Yes; this driver bit set is designed to withstand high torque from impact drivers.

  • Tip Finish: Chrome finish on tips enhances durability and corrosion resistance.

  • Range of Shank Lengths: This set provides a range of shank lengths from 1 1/2 inches to 6 inches.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.