Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Milwaukee Tool 5.5mm COBALT RED HELIX? Bit 48-89-2513

5.5mm COBALT RED HELIX? Bit (Discontinued)

  • Mfr # 48-89-2513
  • Zoro # G702716893
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48-89-2513
Zoro #
G702716893
UPC #
45242519439
Country of Origin
Unknown

Dimensions

Length
3.7 in
Length Type
Jobber
Minimum Chuck Size Required
1/4 in
Drill Diameter
0.217 in
Bit Diameter
0.22 in
Shank Diameter
0.22 in
Flute Length
2.24 in

Details

Finish
Bright
Single/Double Ended
Single
Recommended Safety Equipment
Safety Glasses
Cutting Direction
Right Hand
Series
Red Helix
Bit Type
Twist
Drill Point Design
Split
Drill Point Angle
135 Degrees
Bit Material
Cobalt
Number of Pieces
1

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.