Zoro Homepage

5.5mm HollowCore(TM) Magnetic Nut Driver

  • Mfr # 48-22-2562

  • Zoro # G014923040


product price: $11.99
/ea

Key Features

Number of Pieces
1
Handle Type
Tri-Lobular
Overall Length
7 in
Corrosion Resistant
Yes
Shank Material
Forged Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48-22-2562
Zoro #
G014923040
UPC #
045242671007
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
7 in
Tip Size
5.5 mm
Shank Length
76 3/16 in
Hex Size
5.5 mm
For Fastener Size
5.5 mm

Description

Magnetic Nut Driver 5.5mm

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.