Zoro Homepage

5.5mm HollowCore(TM) Nut Driver

  • Mfr # 48-22-2462

  • Zoro # G114923285


product price: $9.99
/ea

Key Features

Number of Pieces
1
Handle Type
Tri-Lobular
Overall Length
7 in
Tip Size
5.5 mm
Shank Material
Forged Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48-22-2462
Zoro #
G114923285
UPC #
045242671182
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
7 in
Tip Size
5.5 mm
Shank Length
76 3/16 in
Hex Size
5.5 mm
For Fastener Size
5.5 mm

Details

Number of Pieces
1
Handle Type
Tri-Lobular
Item
Nut Driver
Shank Material
Forged Steel
Handle Material
Plastic
Corrosion Resistant
Yes
Measurement Type
Metric
Shank Finish
Chrome
Magnetized Tip
No
Non-Magnetic
Yes
Includes Ratcheting
Ratcheting Not Included
Includes Fastener-Holding
Push-In
Bolt Clearance
5.5 mm
Includes Magnetized Tip
Magnetized Tip Not Included
Handle Shape
Tri-Lobular
Series
HollowCore(TM)
Corrosion-Resistance
Corrosion-Resistant
Includes Insulation
Not Insulated
Tether Status
Not Tether Capable
Replaceable Shank Capable
Fixed Shank
Grip Style
Cushion
Shank Shape
Hex
ESD Safety
Not ESD Safe

Description

Nut Driver 5.5mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.