Zoro Homepage

55mm SHOCKWAVE Impact Duty 1 in. Drive Standard 6 Point Impact Socket

  • Mfr # 49-66-6610

  • Zoro # G801259345


product price: $70.29
/ea

Key Features

Overall Length
3 15/64 in
Number of Points
6
Finish
Black Phosphate
Non-Sparking
No
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
49-66-6610
Zoro #
G801259345
UPC #
045242585212
Country of Origin
China

Dimensions

Drive Size
1"
Size
55mm
Overall Length
3 15/64 in
Socket Length
3 15/64 in
Wall Thickness
3/8 in
Socket Size
55 mm
Socket Depth
Standard

Details

Item
Standard Impact Socket
Number of Points
6
Finish
Black Phosphate
Non-Sparking
No
Material
Steel
Impact Rated
Yes
Socket Shape
6-Point
Bolt Clearance
1 7/8 in
Tether Ready
No
Insulated
No
Standards
ASME
Drive Type
Impact
Locking
No
Measurement Type
Metric
Non-Magnetic
Yes
Compatible Fastener Type
Adapters, Wrenches
Includes Insulation
Not Insulated
Product Type
Impact Socket
Includes Non-Marring
Non-Marring Not Included
Tether Status
Not Tether Capable
Series
SHOCKWAVE(TM) Impact Duty
Fastener-Holding Type
Friction
Includes Thin Wall
No Thin Wall
Includes Locking
Locking Not Included
Impact Rated Status
Impact Rated

Description

Standard Impact Socket, Socket Size 55 mm, 6-Point, Steel, Black Phosphate, Standard, Impact, Drive Size 1 in, Metric, Impact Rated Yes, Bolt Clearance 1 7/8 in, Standards ASME

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.