Zoro Homepage

5/8"-11 x 12" Core Bit Extension

  • Mfr # 48-17-6012

  • Zoro # G1835946


product price: $135.00
/ea
Free Shipping & Returns

Key Features

Thread Size
5/8-11
For Use With
Threaded Core Bit
Overall Length
12 in
For Drill Bit Type
Block, Brick
Angled Head
Straight
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48-17-6012
Zoro #
G1835946
UPC #
045242357574
Country of Origin
China

Dimensions

Thread Size
5/8-11
Overall Length
12 in
For Core Diameter
5/8"-11
Extension Shank Diameter
5/8 in
Size
5/8 in.-11 x 12 in.

Details

Item
Core Bit Extension
For Use With
Threaded Core Bit
For Drill Bit Type
Block, Brick
Angled Head
Straight
Extension Shank Type
Threaded
Measurement System
Fractional Inch
Head Angle
0 Degrees
Flexible Shank
No
Number of Pieces
1
Sub Brand
Milwaukee
Extension Type
Diamond Core Bit
Material - Machining
Steel

Description

Core Bit Extension, For Core Diameter 5/8 In.-11, Threaded, 5/8 in Extension Shank Diameter, 12 in, Steel, Number of Pieces 1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.