5/8 in. x 25 ft. Inner Core Drum Cable
Mfr # 48-53-2325
Zoro # G4566304
product price: $134.00
/ea
Free Shipping & Returns
Key Features
For Use With
MXF500, MXF501
Material
Steel
Size
5/8 in x 25 ft
Number of Pieces
1
Includes
Coupling
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
48-53-2325
Zoro #
G4566304
UPC #
045242539338
Country of Origin
United States
Dimensions
Size
5/8 in x 25 ft
Cable Length (Ft.)
25 ft.
Cable Dia. (In.)
5/8"
Cable Diameter
5/8 in
Maximum Drain Line Inside Diameter
6 in
Cable Length
25 ft
Minimum Drain Line Inside Diameter
3 in
Details
Item
Drain Cleaning Cable
For Use With
MXF500, MXF501
Material
Steel
Number of Pieces
1
Includes
Coupling
Cable Type
5/8 in x 25 ft Inner Core
Product Type
Inner Core Cable
Compatible Cleaner Series
MX FUEL Drum Machines
Cable Material
Steel
Compatible Cleaner Manufacturer Part Number
MXF500-1CP, MXF501-1CP
Cable End Type
Coupling
Application
Drum Machines
Core Type
Inner Core
Compatible Cleaner Battery Platform
MX FUEL
Compatible Machine Type
Drum Machines
Description
Drain Cleaning Cable, Product Type Inner Core Cable, Compatible Machine Type Drum Machines, Compatible Cleaner Series MX FUEL Drum Machines, Cable Type Drum, Maximum Drain Line Inside Diameter 6 in, Minimum Drain Line Inside Diameter 3 in, Cable Diameter 5/8 in, Cable Length 25 ft, Core Type Inner Core, Cable End Type Coupling, Application Drum Machines, Cable Material Steel, Compatible Cleaner Battery Platform MX FUEL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.