Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
48-22-5306
Zoro #
G8605527
UPC #
045242317608
Country of Origin
China
Dimensions
Blade Length
5m
Blade Width
1-1/16"
Details
Tape Measure Product Grouping
Tape Measure
Graduations
1mm
Tip Style
3-Rivet Hook
Rewind Type
Automatic
Stud Markings
Yes
Case Material
ABS with Rubber Grip
Measurement Type
Metric
Blade Coating
Nylon
Blade Material
Steel
Features
5-Point Reinforced Frame, Finger Stop, Blueprint Scale, Wire Form Belt Clip Reduces Pocket Tearing, 2-Sided Printing, 360 Degrees Hook Attachment
Blade Color
Yellow
Item
Tape Measure
Graduation Type
cm
Case Type
Closed
Case Color
Black/Red
Lock Type
Toggle
Standout
9 ft.
Belt Clip
Yes
Description
Tape Measure, Features 5-Point Reinforced Frame, Finger Stop, Blueprint Scale, Wire Form Belt Clip Reduces Pocket Tearing, 2-Sided Printing, 360 Degrees Hook Attachment, Case Material ABS with Rubber Grip, Tip Style 3-Rivet Hook, Blade Material Steel, Blade Width 1 1/16 in, Case Color Black/Red, Lock Type Toggle, Case Type Closed, Belt Clip Yes, Blade Coating Nylon, Blade Color Yellow
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.