Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Milwaukee Tool 5m/16' Compact Auto Lock Tape Measure 48-22-6817

5m/16' Compact Auto Lock Tape Measure (Discontinued)

  • Mfr # 48-22-6817
  • Zoro # G702566245
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48-22-6817
Zoro #
G702566245
UPC #
45242528561
Country of Origin
China

Dimensions

Blade Length
16 ft
Width
1-7/8 in
Length
5m / 16 ft.

Details

Item
Tape Measure
Measurement Type
Metric and SAE
Case Material
Plastic, Rubber
Blade Material
Nylon Bond Steel
Tip Style
Double Sided Hook
Case Color
Red/Black
Stud Markings
Yes
Blade Color
Yellow
Rewind Type
Automatic-Spring Driven
Features
Lockable
Belt Clip
Yes
Case Type
Compact
Color
Red/Black
Blade Coating
Nylon Bond

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.