Zoro Homepage

5m/16ft Wide Blade Magnetic Tape Measure

  • Mfr # 48-22-1217M

  • Zoro # G015356274


product price: $26.97
/ea

Key Features

Measurement Type
Metric & SAE
Graduation Marks
1/16 in, mm
Case Material
Stainless Steel
Blade Material
Steel
Tip Style
Magnetic Hook
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48-22-1217M
Zoro #
G015356274
UPC #
045242822720
Country of Origin
Viet Nam

Dimensions

Blade Length - Metric
5 m
Case Height
3 in
Blade Length - SAE
16 ft
Case Length
3 1/4 in
Standout Length
13 ft
Blade Width
1 3/8 in
Tape Length
16 ft

Details

Item
Wide Blade Magnetic Tape Measure
Measurement Type
Metric & SAE
Graduation Marks
1/16 in, mm
Case Material
Stainless Steel
Blade Material
Steel
Tip Style
Magnetic Hook
Case Color
Red
Blade Type
Double-Sided
Belt Clip
Yes
Specialized Scales
Architect's Scale
System of Measurement
Metric/SAE
Blade Return Type
Automatic
Features
Tether Ready
Graduation Units
Inches, Millimeters
Lock Type
Slide
Product Type
Tape Measure
Numeric Marks
Inches
Zero Point Location
Hook End
Blade Color
Yellow
Blade Retraction
Spring
Magnetic
Yes
Accuracy
#ERROR!
Stud Markings
Yes
Lockable
Yes

Description

Wide Blade Magnetic Tape 5M/16

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.