Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

5mm HollowCore(TM) Nut Driver

  • Mfr # 48-22-2461

  • Zoro # G814923202


product price: $9.99
/ea

Key Features

Number of Pieces
1
Handle Type
Tri-Lobular
Overall Length
7 in
Shank Length
76 3/16 in
Shank Material
Forged Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48-22-2461
Zoro #
G814923202
UPC #
045242671175
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
7 in
Shank Length
76 3/16 in
Tip Size
5 mm
Hex Size
5 mm
For Fastener Size
5 mm

Details

Number of Pieces
1
Handle Type
Tri-Lobular
Shank Material
Forged Steel
Item
Nut Driver
Handle Material
Plastic
Corrosion Resistant
Yes
Magnetized Tip
No
Non-Magnetic
Yes
Measurement Type
Metric
Shank Finish
Chrome
Handle Shape
Tri-Lobular
Shank Shape
Hex
Corrosion-Resistance
Corrosion-Resistant
Grip Style
Cushion
Includes Magnetized Tip
Magnetized Tip Not Included
ESD Safety
Not ESD Safe
Includes Fastener-Holding
Push-In
Includes Insulation
Not Insulated
Bolt Clearance
5 mm
Tether Status
Not Tether Capable
Includes Ratcheting
Ratcheting Not Included
Series
HollowCore(TM)
Replaceable Shank Capable
Fixed Shank

Description

Nut Driver 5mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.