Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Milwaukee Tool 5mm Metric Titanium SHOCKWAVE? Red Helix Bit 48-89-4812

5mm Metric Titanium SHOCKWAVE? Red Helix Bit (Discontinued)

  • Mfr # 48-89-4812
  • Zoro # G602716863
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48-89-4812
Zoro #
G602716863
UPC #
45242520138
Country of Origin
Unknown

Dimensions

Shank Size
1/4 in
Size
5 mm
Flute Length
1.81 in
Length Type
Jobber
Minimum Chuck Size Required
1/4 in

Details

Finish
TiAIN
Number of Pieces
1
Single End/Double End
Single
Impact Rated
Yes
Features
Quick Change Impact Driver Bit
Drill Point Design
Standard
Bit Type
General Purpose
Recommended Safety Equipment
Safety Glasses
Drill Point Angle
135 Degrees
Series
Shockwave
Decimal Equivalent
0.197
Cutting Direction
Right Hand

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.