Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

5 pc. 2 lb. 2 in. Split Ring, PK5

  • Mfr # 48-22-8883

  • Zoro # G3881435


product price: $8.47
/pk 5, $1.69/ea

Key Features

Color
Silver
Max. Working Load
2 lb
For Use With
Tools
Material
Steel
Installation Method
Manual
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48-22-8883
Zoro #
G3881435
UPC #
045242526338
Country of Origin
China

Dimensions

Length
2 in
Width
2 in
Ring Inside Dia.
2 in
Size
2"
Ring Inside Diameter
2 in

Details

Item
Quick Ring
Color
Silver
Max. Working Load
2 lb
For Use With
Tools
Material
Steel
Installation Method
Manual
Attachment Point Style
Split Ring
Tethering End Connection
Split Ring
Weight Capacity
2 lb
For Tool Type
Hand Tools
Tool End Connection
Split Ring
Tethering Component
Attachment Point
Brand and Series
Milwaukee Tool
D-Ring Material
Steel
Tool Attachment Method
Slip-On

Description

Quick Ring, Attachment Point Style Split Ring, Color Silver, D-Ring Material Steel, Strap Color Not Applicable, Tethering Component Attachment Point, Tethering End Connection Split Ring, Tool Attachment Method Slip-On, Tool End Connection Split Ring, Weight Capacity 2 lb, Width 2 in, For Tool Type Hand Tools, Material Steel, Length 2 in, Ring Inside Diameter 2 in, Fits Shaft Diameter (Maximum) Not Applicable, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.