Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

5 pc. 2 lb. 3/4 in. Split Ring, PK5

  • Mfr # 48-22-8880

  • Zoro # G3919612


product price: $4.97
/pk 5, $0.99/ea

Key Features

Color
Silver
Length
3/4 in
Max. Working Load
2 lb
For Use With
Tools
Installation Method
Manual
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48-22-8880
Zoro #
G3919612
UPC #
045242526307
Country of Origin
China

Dimensions

Length
3/4 in
Width
3/4 in
Ring Inside Dia.
3/4 in
Size
3/4"
Ring Inside Diameter
3/4 in

Details

Item
Quick Ring
Color
Silver
Max. Working Load
2 lb
For Use With
Tools
Installation Method
Manual
Material
Steel
Tool End Connection
Split Ring
Tethering Component
Attachment Point
For Tool Type
Hand Tools
Weight Capacity
2 lb
Attachment Point Style
Split Ring
Tethering End Connection
Split Ring
Brand and Series
Milwaukee Tool
Tool Attachment Method
Slip-On
D-Ring Material
Steel

Description

The Milwaukee 48-22-8880 Split Ring is the ideal tool lanyard for hand tools. It features a split ring at the end that allows you to attach your tools easily and quickly. The 3/4 in. wide steel split ring is designed to hold up to 2 lb of weight, making it ideal for smaller hand tools like screwdrivers and pliers. This quick ring is only 3/4 in. long, so it can be used with short handled tools without getting in the way or interfering with your work. This small yet sturdy tool lanyard will help you get your job done more efficiently and safely than ever before.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.