Zoro Homepage

5pc Double End Flare Nut Wrench Set - SAE

  • Mfr # 48-22-9470

  • Zoro # G314923047


product price: $69.99
/ea

Key Features

Wrench Product Grouping
Wrench Sets
Single End/Double End
Double End
Number of Points
6
Overall Length
11 7/32 in
Includes
45-96-8300 1/4 x 5/16 in Double End Flare Nut Wrench, 45-96-8301 3/8 x 7/16 in Double End Flare Nut Wrench, 45-96-8302 1/2 x 9/16 in Double End Flare Nut Wrench, 45-96-8303 5/8 x 11/16 in Double End Flare Nut Wrench, 45-96-8304 3/4 x 7/8 in Double End Flare Nut Wrench
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48-22-9470
Zoro #
G314923047
UPC #
045242631445
Country of Origin
China

Dimensions

Overall Length
11 7/32 in
Head Size
1/4 in, 5/16 in, 3/8 in, 7/16 in, 1/2 in, 9/16 in, 5/8 in, 11/16 in, 3/4 in, 7/8 in

Details

Wrench Product Grouping
Wrench Sets
Single End/Double End
Double End
Number of Points
6
Item
Flare Nut Wrench Set
Includes
45-96-8300 1/4 x 5/16 in Double End Flare Nut Wrench, 45-96-8301 3/8 x 7/16 in Double End Flare Nut Wrench, 45-96-8302 1/2 x 9/16 in Double End Flare Nut Wrench, 45-96-8303 5/8 x 11/16 in Double End Flare Nut Wrench, 45-96-8304 3/4 x 7/8 in Double End Flare Nut Wrench
Insulated
No
Material
Steel
Finish
Chrome
Opening Type
Hex
Number of Tools
5
Weight
1.62 lb
Measurement Type
SAE
Opening Angle (Deg.)
15 Degrees

Description

SAE Flare Nut Wrenches 5PC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.