Zoro Homepage

5PC Medium Cable Head Attachment Kit w/ RUST GUARD Plating

  • Mfr # 48-53-2790

  • Zoro # G2621068


product price: $64.00
/ea

Key Features

For Use With
Drain Cleaning Machines
Material
Steel
Connection Size
3/8 in, 1/2 in, 5/8 in
Size
1-1/2 in
Number of Pieces
5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48-53-2790
Zoro #
G2621068
UPC #
045242006144
Country of Origin
China

Dimensions

Connection Size
3/8 in, 1/2 in, 5/8 in
Size
1-1/2 in
size
1-1/2"
Minimum Drain Line Inside Diameter
2 in
Maximum Drain Line Inside Diameter
3 in

Details

Item
Drain Cleaning Tool Set
For Use With
Drain Cleaning Machines
Material
Steel
Number of Pieces
5
Includes
1 1/2 in C-Cutter Attachment, 1 1/2 in Spade Bit Attachment, Medium Drop Head Attachment, Medium Funnel Head Attachment, Pin Key
Number of Blades
0
Drain Line Capacity I.D.
2 in to 3 in
Product Type
Head Attachment Kit
Coupling Type
T-Slot
Cable Material
Steel
Compatible Cleaner Manufacturer Part Number
2772A-21, 2772B-21XC
Compatible Cleaner Series
M18 Drum Machines
Tool Series
RUST GUARD
Auger Type
Drop Head Auger, Funnel Auger
Application
Coupling Cables
Number of Cutters
2
Cutter Type
C Cutter, Spade Cutter
Number of Augers
2
Number of Cables
0

Description

Drain Cleaning Tool Set, Product Type Head Attachment Kit, Compatible Cleaner Series M18 Drum Machines, Number of Augers 2, Auger Type Drop Head Auger, Funnel Auger, Number of Cutters 2, Cutter Type C Cutter, Spade Cutter, Number of Cables 0, Maximum Drain Line Inside Diameter 3 in, Minimum Drain Line Inside Diameter 2 in, Application Coupling Cables, Cable Material Steel, Compatible Cleaner Manufacturer Part Number 2772A-21, 2772B-21XC, Connection Size 3/8 in, 1/2 in, 5/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.