Zoro Homepage

5PC Reflective Sticker Set - Red

  • Mfr # 48-73-4603

  • Zoro # G014701754


product price: $19.97
/ea

Key Features

Material
Polypropylene
Includes
(1) 5-Piece Reflective Sticker Kit
Length
0.01 in
Width
4 in
For Use With Brand and Series
Milwaukee BOLT(TM) Hard Hats, Milwaukee BOLT(TM) Safety Helmets
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48-73-4603
Zoro #
G014701754
UPC #
045242313402
Country of Origin
United States

Dimensions

Length
0.01 in
Width
4 in
Height
8 in
Overall Depth
8.00 in

Details

Item
Hard Hat Label
Material
Polypropylene
Color
Red
Includes
(1) 5-Piece Reflective Sticker Kit
For Use With Brand and Series
Milwaukee BOLT(TM) Hard Hats, Milwaukee BOLT(TM) Safety Helmets
Language
No Text
Shape
Rectangle
Preprinted Images
No Image
Visibility
Reflective
Preprinted Text
No Text
Background Color
Red
Subject Matter
Reflective Sticker
Self-Adhesive
Yes
Retroreflective Grade
Diamond-Grade
For Use With
BOLT™ Safety Helmets and BOLT™ Hard Hats

Description

The MILWAUKEE 5PC BOLT Reflective Sticker Set is compatible with the BOLT Safety Helmets and BOLT Hard Hats and allows for customized logos on the head protection. When placed in designated areas, the stickers will provide 360-degree high visibility. These stickers are a long-lasting, non-conductive material that will resist UV fading from the sun.


  • • Long Lasting
  • • Resists UV Fading
  • • Allows for Customization
  • • Non-Conductive Material
  • • Fits on Milwaukee BOLT Safety Helmets and BOLT Hard Hats
  • • Made in USA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.