
5PC Reflective Sticker Set - Yellow
Mfr # 48-73-4601
Zoro # G314845653
product price: $19.97
/eaKey Features
Material
Polypropylene
Includes
(1) 5-Piece Reflective Sticker Kit
Preprinted Images
No Image
Overall Depth
8.00 in
Preprinted Text
No Text
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
48-73-4601
Zoro #
G314845653
UPC #
045242313563
Country of Origin
United States
Dimensions
Overall Depth
8.00 in
Height
8 in
Width
4 in
Length
0.01 in
Details
Item
Hard Hat Label
Material
Polypropylene
Color
Yellow
Includes
(1) 5-Piece Reflective Sticker Kit
Preprinted Images
No Image
Preprinted Text
No Text
Retroreflective Grade
Diamond-Grade
Shape
Rectangle
Self-Adhesive
Yes
Subject Matter
Reflective Sticker
Visibility
Reflective
Background Color
Yellow
For Use With Brand and Series
Milwaukee BOLT(TM) Hard Hats, Milwaukee BOLT(TM) Safety Helmets
Language
No Text
For Use With
BOLT™ Safety Helmets and BOLT™ Hard Hats
Description
The MILWAUKEE 5PC BOLT Reflective Sticker Set is compatible with the BOLT Safety Helmets and BOLT Hard Hats and allows for customized logos on the head protection. When placed in designated areas, the stickers will provide 360-degree high visibility. These stickers are a long-lasting, non-conductive material that will resist UV fading from the sun.
- • Long Lasting
- • Resists UV Fading
- • Allows for Customization
- • Non-Conductive Material
- • Fits on Milwaukee BOLT Safety Helmets and BOLT Hard Hats
- • Made in USA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.