Zoro Homepage

6" & 10" Comfort Grip Straight Jaw Pliers Set

  • Mfr # 48-22-6330

  • Zoro # G9794881


product price: $28.97
/ea

Key Features

Number of Pieces
2
Includes
10 in Straight Jaw Pliers, 6 in Straight Jaw Pliers
Plier Material
Steel
Features
Deburr Smooth Pipe and Punch Electrical Knock Outs, Forged Design, Hardened Teeth, Rust Resistant
Overall Length
6 in, 10 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48-22-6330
Zoro #
G9794881
UPC #
045242342327
Country of Origin
Viet Nam

Dimensions

Overall Length
6 in, 10 in
Jaw Width
1/4 in, 1/2 in
Jaw Length
3/4 in, 1 3/8 in

Details

Item
Tongue and Groove Plier Set
Number of Pieces
2
Includes
10 in Straight Jaw Pliers, 6 in Straight Jaw Pliers
Plier Material
Steel
Features
Deburr Smooth Pipe and Punch Electrical Knock Outs, Forged Design, Hardened Teeth, Rust Resistant
Handle Style
Reaming
Insulated
No
Plier Product Group
Plier Sets
Handle Color
Red
Nonsparking
No
Blade Type
Hardened Teeth
Finish
Silver
For Use With
Bolts, Nuts
Jaw Bend
0 Degrees
Tether Ready
No
Adjustment Mechanism
Self Adjusting
Number of Jaw Positions
5, 7
Jaw Texture
Serrated
Cutting Capacities
1 in to 2 in (Pipe)
Plier Types
Tongue & Groove
Maximum Jaw Opening
1 in, 2 in
Jaw Shape
Flat
Non-Sparking
No
Number of Pliers
2

Description

The Milwaukee Tool 48-22-6330 Tongue and Groove Plier Set is an essential addition to your toolbox. This set includes a 6-inch and a 10-inch Straight Jaw Pliers, perfect for plumbing, electrical work, and automotive repair tasks. Forged from high-grade alloy steel, these pliers are durable, rust-resistant, and non-sparking for safe use in flammable environments.
These pliers feature hardened teeth blades suitable for gripping, twisting, bending and cutting wires or cables. The adjustable jaws can accommodate various sizes of materials while the wide jaw opening provides more surface contact for efficient operation.
Designed with user comfort in mind, these tools have metal handles over-molded with comfort grips that offer secure handling even in wet or greasy conditions. The red handle color allows quick identification among other tools.
Other notable features include deburr smooth pipe capability and punch electrical knock outs which enhance performance. These pliers are not tether ready but they are tether capable ensuring secure use at heights.
With a silver finish enhancing their aesthetics and durability plus zero-degree jaw bend indicating straight alignment with the handle; this Milwaukee Tool - 48-22-6330 Plier Set is designed to help you complete all your projects efficiently.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.