Zoro Homepage

6-1/2 in. 40T Finish Track Saw Blade

  • Mfr # 48-40-0625

  • Zoro # G610854397


product price: $34.97
/ea

Key Features

Number of Teeth
40
Diamond Knockout
Diamond Knockout Not Included
Hook Angle
20 Degrees
Blade Type
Combination
Arbor Hole Size
20 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48-40-0625
Zoro #
G610854397
UPC #
045242601592
Country of Origin
Thailand

Dimensions

Arbor Hole Size
20 mm
Cut Width
0.06 in
Width
8 in
Arbor Size
5/8 in
Blade Thickness
0.063 in
Length
10.5 in
Plate Thickness
0.063 in
Blade Dia.
6 1/2 in
Max. Cutting Depth
2 1/2 in
Overall Diameter
6 1/2 in
Overall Thickness
0.06 in
Cutting Depth - Maximum
2 1/2 in

Details

Item
Circular Saw Blade
Number of Teeth
40
Diamond Knockout
Diamond Knockout Not Included
Hook Angle
20 Degrees
Blade Type
Combination
Wood Cutting Type
Combination
Includes
Blade Only
Primary Material Application
OSB, Plywood, Softwoods, Treated Lumber & LVL, Wet Lumber
Kerf
0.063 in
Tooth Grind
ATB
For Use With Saw Type
Track Saw
Application
Wood Cutting
Tip Material
Carbide
Materials Cut
Wood
Blade Material
Cobalt Infused Tungsten Carbide
Arbor Shape
Round
Max. Blade Speed
6,500 RPM
Color
White
Product Type
Circular Saw Blade
Speed - Maximum
6,500 RPM
Compatible Product Type
Track Saw
For Workpiece Material
LVL, OSB, Plywood, Softwoods, Treated Lumber, Wet Lumber

Description

MILWAUKEE® Track Saw Blades were specifically designed to exceed the expectations of contractors for cut quality and accuracy while also delivering a longer life even in the most demanding plunge cut applications. The blades are designed utilizing application-specific Cobalt Infused Tungsten Carbide to extend cutting life and maintain tip sharpness. The blades feature a Laser cut body and Laser Cut Vibration Slots to reduce wobble and warping. With an Anti-Friction Coating, the blades resist corrosion and gumming. A thin kerf design delivers faster cuts as well as more cuts per charge when using a cordless tool.


  • • Laser Cut Technology for Increased Accuracy
  • • Thin Kerf blade for fast and clean cuts
  • • Anti-Friction Coating for heat, gumming and corrosion prevention
  • • Cobalt Infused Tungsten Carbide extends cutting life
  • • Laser cut vibration slots minimize wobble and warping
  • • 40 Tooth; 20mm Arbor Hole
  • • ATB tooth pattern minimizes tearout
  • • For use in: Plywood, OSB, Softwoods, Wet Lumber, Treated Lumber & LVL
  • • Optimized for Both Cordless & Corded Tools

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.