6-1/2 in. 4T Fiber Cement Track Saw Blade

  • Mfr # 48-40-0670

  • Zoro # G610854335


product price: $89.97
/ea
Free Shipping & Returns

Key Features

Number of Teeth
4
Blade Material
Polycrystalline Diamond (PCD)
Kerf
0.087 in
Includes
Blade Only
Application
For use in Fiber Cement: Backing, Molding, Siding, Trim Boards
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48-40-0670
Zoro #
G610854335
UPC #
045242607662
Country of Origin
Thailand

Dimensions

Plate Thickness
0.087 in
Blade Thickness
0.087 in
Blade Dia.
6 1/2 in
Arbor Hole Size
20 mm
Cut Width
0.09 in
Length
10.5 in
Width
8 in
Arbor Size
5/8 in
Max. Cutting Depth
2 12/25 in
Cutting Depth - Maximum
2 1/2 in
Overall Thickness
0.09 in
Overall Diameter
6 1/2 in

Details

Item
Circular Saw Blade
Number of Teeth
4
Blade Material
Polycrystalline Diamond (PCD)
Kerf
0.087 in
Includes
Blade Only
Application
For use in Fiber Cement: Backing, Molding, Siding, Trim Boards
Hook Angle
10 Degrees
Diamond Knockout
Diamond Knockout Not Included
Tooth Grind
FTG
Blade Type
Combination
For Use With Saw Type
Track Saw
Tip Material
Poly-Crystalline Diamond (PCD)
Materials Cut
Fiber Cement
Primary Material Application
Fiber Cement
Max. Blade Speed
6,500 RPM
Arbor Shape
Round
Color
White
Compatible Product Type
Track Saw
Product Type
Circular Saw Blade
For Workpiece Material
Fiber Cement
Speed - Maximum
6,500 RPM

Description

MILWAUKEE® Track Saw Blades were specifically designed to exceed the expectations of contractors for cut quality and accuracy while also delivering a longer life even in the most demanding plunge cut applications. The blades are designed utilizing polycrystalline diamond to extend cutting life in fiber cement with up to 75x life compared to carbide teeth blades. The blades feature a Laser cut body and Laser Cut Vibration Slots to reduce wobble and warping. With an Anti-Friction Coating, the blades resist corrosion and gumming. A thin kerf design delivers faster cuts as well as more cuts per charge when using a cordless tool.


  • • Laser Cut Technology for Increased Accuracy
  • • Thin Kerf blade for fast and clean cuts
  • • Anti-Friction Coating for heat, gumming and corrosion prevention
  • • Polycrystalline Diamond Teeth extends cutting life in fiber cement
  • • Laser cut vibration slots minimize wobble and warping
  • • 4 Tooth; 20mm Arbor Hole
  • • Up to 75x Life Compared to Carbide Teeth Blades
  • • For use in Fiber Cement: Backing, Siding, Trim Boards and Molding
  • • Optimized for Both Cordless & Corded Tools

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.