Zoro Homepage

6-1/2 in. 52T Laminate Track Saw Blade

  • Mfr # 48-40-0643

  • Zoro # G410854344


product price: $49.97
/ea

Key Features

Number of Teeth
52
Blade Thickness
0.087 in
Width
8 in
Materials Cut
Wood
Kerf
0.087 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48-40-0643
Zoro #
G410854344
UPC #
045242607679
Country of Origin
Thailand

Dimensions

Blade Thickness
0.087 in
Width
8 in
Cut Width
0.09 in
Plate Thickness
0.087 in
Arbor Hole Size
20 mm
Length
10.5 in
Arbor Size
13/16 in
Blade Dia.
6 1/2 in
Max. Cutting Depth
2 1/2 in
Overall Diameter
6 1/2 in
Overall Thickness
0.09 in
Cutting Depth - Maximum
2 1/2 in

Details

Item
Circular Saw Blade
Number of Teeth
52
Materials Cut
Wood
Kerf
0.087 in
Tooth Grind
ATB
Blade Material
Cobalt Infused Tungsten Carbide
Tip Material
Carbide
Diamond Knockout
Diamond Knockout Not Included
Includes
Blade Only
Hook Angle
-5 Degrees
Blade Type
Combination
For Use With Saw Type
Track Saw
Primary Material Application
Corian, Laminate Flooring, Plastic & Fiberglass
Application
Metal Cutting
Max. Blade Speed
6,500 RPM
Arbor Shape
Round
Wood Cutting Type
Combination
Color
White
Compatible Product Type
Track Saw
Speed - Maximum
6,500 RPM
Product Type
Circular Saw Blade
For Workpiece Material
Aluminum, Copper, Corian, Fiberglass, Laminate Flooring, Plastic, Wood

Description

MILWAUKEE® Track Saw Blades were specifically designed to exceed the expectations of contractors for cut quality and accuracy while also delivering a longer life even in the most demanding plunge cut applications. The blades are designed utilizing application-specific Cobalt Infused Tungsten Carbide to extend cutting life and maintain tip sharpness. The blades feature a Laser cut body and Laser Cut Vibration Slots to reduce wobble and warping. With an Anti-Friction Coating, the blades resist corrosion and gumming. A thin kerf design delivers faster cuts as well as more cuts per charge when using a cordless tool.


  • • Laser Cut Technology for Increased Accuracy
  • • Thin Kerf blade for fast and clean cuts
  • • Anti-Friction Coating for heat, gumming and corrosion prevention
  • • Cobalt Infused Tungsten Carbide extends cutting lifeÂ
  • • Laser cut vibration slots minimize wobble and warping
  • • 52 Tooth; 20mm Arbor Hole
  • • Triple chip grind for smooth finish in hard materials
  • • For use in: Laminate Flooring, Corian, Aluminum, Copper, Plastic & Fiberglass
  • • Optimized for Both Cordless & Corded Tools

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.