This item is Discontinued.

Milwaukee Tool 6-1/2 in. Circular Saw ML2730-20

6-1/2 in. Circular Saw (Discontinued)

  • Mfr # ML2730-20
  • Zoro # G209235033
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
ML2730-20
Zoro #
G209235033
UPC #
-
Country of Origin
Unknown

Dimensions

Blade Dia.
6-1/2 in
Overall Length
13-1/2 in
Arbor Size
5/8 in

Details

Voltage
18V
Features
LED Light
Bevel Capacity
50 Degrees
Blade Guard
Magnesium
No Load RPM
5000 RPM
Brushless Motor
Yes
Corded/Cordless
Cordless
Shoe Material
Magnesium
Battery Included
No
Handle Location
Top

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.