6" 14 TPI The Torch SAWZALL Blades (25 Pk)
Mfr # 48-00-8782
Zoro # G3324194
product price: $56.47
/pk 25, $2.26/eaKey Features
Material
Bi-Metal
Tip Material
Bi-Metal
Back Style
Straight
Shank
1/2" Universal
Application
Demolition
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
48-00-8782
Zoro #
G3324194
UPC #
045242082391
Country of Origin
United States
Dimensions
Length
6 in
Height
6 1/4 in
Cut Width
0.042 in
Blade Length
6 in
Overall Length
6 in
Cut Width - Maximum
0.04 in
Overall Thickness
0.04 in
Details
Item
Reciprocating Saw Blade
Teeth per Inch
14
Material
Bi-Metal
Tip Material
Bi-Metal
Back Style
Straight
Shank
1/2" Universal
Application
Demolition
Number of Cutting Edges
1
For Use With Saw Type
Reciprocating Saws
Cutting Edge Style
Rigid for Straight Cuts
Materials Cut
Angle Iron, Pipe
Blade Material
Bi-Metal
Primary Material Application
Medium Metal
Compatible Product Type
Reciprocating Saw
For Workpiece Material
Angle Iron
Description
The Torch metal-cutting blades with the Double Duty Upgrade feature a tooth form optimized for the longest life and maximum durability. Tough Neck is engineered to protect against tang breakage and delivers the strongest SAWZALL blade tang on the market. Grid Iron features a stamped honeycomb pattern throughout the body of the blade that greatly increases the rigidity of the blade, making it the stiffest metal cutting SAWZALL blade on the market. These blades are ideal for making tough, straight cuts.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.