Zoro Homepage
This item is Discontinued.
Milwaukee Tool 6" 14 TPI Thin Kerf SAWZALL Blades 48-01-2162

6" 14 TPI Thin Kerf SAWZALL Blades (Discontinued)

  • Mfr # 48-01-2162
  • Zoro # G904422141
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48-01-2162
Zoro #
G904422141
UPC #
45242083497
Country of Origin
Unknown

Dimensions

Length
6"

Details

Teeth Per Inch
14 TPI

Description

Thin Kerf metal-cutting blades with The Double Duty Upgrade feature a tooth form that is optimized for The longest life and increased speed. Tough Neck is engineered to protect against tang breakage and delivers The strongest SAWZALL blade tang on The market. Maintaining a short profile and thin body, These blades are ideal for making fast, flexible cuts.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.