6-5/8 in. Recessed Light Hole Saw
Mfr # 49-56-0310
Zoro # G4190173
product price: $55.97
/eaKey Features
Primary Saw Application
Masonry
Tooth Material
Carbide Grit
Application
Drywall, Plaster, Acoustical Tile, Wood And Stucco With Mesh
Max. Cutting Depth
1 in
Arbor Design
Arbor Not Included
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
49-56-0310
Zoro #
G4190173
UPC #
045242195152
Country of Origin
Taiwan, Province of China
Dimensions
Max. Cutting Depth
1 in
Thread Size
5/8"-18
Shank Size
7/16 in
Saw Dia.
6-5/8"
Pilot Drill Size
1/4 in dia x 4 in L
Pilot Drill Diameter
1/4 in
Cutting Depth - Maximum
1 in
Overall Diameter
6 5/8 in
Pilot Drill Length
4 in
Details
Primary Saw Application
Masonry
Tooth Material
Carbide Grit
Application
Drywall, Plaster, Acoustical Tile, Wood And Stucco With Mesh
Arbor Design
Arbor Not Included
Item
Hole Saw
Impact Rated
Not Impact Rated
Replacement Arbor No.
Mfr. No. 49-56-9100
Replacement Pilot Drill No.
Mfr. No. 49-56-8005
Hole Saw Product Grouping
Hole Saws
Materials Cut
Masonry, Wood
Primary Material Application
Drywall
Shank Shape
Hex
For Workpiece Material
Drywall, Masonry, Wood
Description
Hole Saw, Primary Material Application Drywall, Materials Cut Masonry, Wood, Arbor Design Arbor Not Included, Tooth Material Carbide Grit, Saw Dia. 6 5/8 in, Teeth per Inch Not Applicable, Max. Cutting Depth 1 in, Impact Rated Not Impact Rated, Thread Size 5/8 In.-18, Shank Size 7/16 in, Pilot Drill Size 1/4 in dia x 4 in L
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.