Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Milwaukee Tool 6" 8/12 TPI Ice Hardened SAWZALL Blades (5 Pk) 48-00-4091

6" 8/12 TPI Ice Hardened SAWZALL Blades (5 Pk) (Discontinued)

  • Mfr # 48-00-4091
  • Zoro # G3153105
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48-00-4091
Zoro #
G3153105
UPC #
045242081011
Country of Origin
United States

Dimensions

Length
6"
Height
3/4 in
Cut Width
0.05 in
Blade Length
6 in
Overall Width
3/4 in
Overall Length
6 in
Cut Width - Maximum
0.05 in

Details

Teeth per Inch
8/12
Material
Bi-Metal
Tip Material
Bi-Metal
Back Style
Tapered
Shank
1/2" Universal
Application
General Purpose
For Use With Saw Type
Reciprocating Saws
Number of Cutting Edges
1
Blade Material
Bi-Metal
Materials Cut
Aluminum, Copper, Metal, Non-Ferrous Metals, Plastic, Wood
Cutting Edge Style
Rigid for Straight Cuts
Primary Material Application
General Purpose
Compatible Product Type
Reciprocating Saw
For Workpiece Material
Aluminum, Copper, Metal, Non-Ferrous Metal, Plastic, PVC, Wood

Description

Reciprocating Saw Blade, Primary Material Application General Purpose, Materials Cut Aluminum, Copper, Metal, Non-Ferrous Metals, Plastic, Wood, Blade Length 6 in, Teeth per Inch 8/12, Cut Width 0.05 in, Blade Material Bi-Metal, Tip Material Bi-Metal, Back Style Tapered, Number of Cutting Edges 1, Cutting Edge Style Rigid for Straight Cuts, For Use With Saw Type Reciprocating Saws, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.