Zoro Homepage

6" 8/12 TPI Sawzall Blades (5 Pk)

  • Mfr # 48-00-5091

  • Zoro # G2217826


product price: $14.47
/pk 5, $2.89/ea

Key Features

Teeth per Inch
8/12
Material
Bi-Metal
Tip Material
Bi-Metal
Back Style
Straight
Shank
1/2" Universal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48-00-5091
Zoro #
G2217826
UPC #
045242082759
Country of Origin
United States

Dimensions

Length
6 in
Height
6 in
Cut Width
0.05 in
Blade Length
6 in
Overall Length
6 in
Overall Thickness
0.05 in
Cut Width - Maximum
0.05 in

Details

Item
Reciprocating Saw Blade
Teeth per Inch
8/12
Material
Bi-Metal
Tip Material
Bi-Metal
Back Style
Straight
Shank
1/2" Universal
Application
General Purpose, Aluminum, Copper, Metal, Nail-Embedded Wood, Non-Ferrous Metal, Plastic, PVC
For Use With Saw Type
Reciprocating Saws
Number of Cutting Edges
1
Features
Durable
Cutting Edge Style
Rigid for Straight Cuts
Blade Material
Bi-Metal
Primary Material Application
General Purpose
Materials Cut
Aluminum, Copper, Metal, Non-Ferrous Metals, Plastic
Compatible Product Type
Reciprocating Saw
For Workpiece Material
Aluminum, Copper, Metal, Nail-Embedded Wood, Non-Ferrous Metal, Plastic, PVC

Description

Reciprocating Saw Blade, Primary Material Application General Purpose, Materials Cut Aluminum, Copper, Metal, Non-Ferrous Metals, Plastic, Blade Length 6 in, Teeth per Inch 8/12, Cut Width 0.05 in, Blade Material Bi-Metal, Tip Material Bi-Metal, Back Style Straight, Number of Cutting Edges 1, Cutting Edge Style Rigid for Straight Cuts, For Use With Saw Type Reciprocating Saws, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.