Zoro Homepage
This item is Discontinued.
Milwaukee Tool 6" Crimped Wire Cup Brush- Carbon Steel 48-52-1600

6" Crimped Wire Cup Brush- Carbon Steel (Discontinued)

  • Mfr # 48-52-1600
  • Zoro # G102541309
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48-52-1600
Zoro #
G102541309
UPC #
45242144655
Country of Origin
Unknown

Dimensions

Arbor Hole Size
5/8 in
Brush Dia.
6 in
Wire Dia.
0.014 in

Details

Abrasive Material
Carbon Steel
Max RPM.
6000
Bristle Type
Crimped Wire Cup
Number of Pieces
1
Grade
Coarse

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.