Zoro Homepage

6" DIAMOND MAX Turbo, General Purpose Diamond Blade

  • Mfr # 49-93-9106

  • Zoro # G115544397


product price: $34.47
/ea

Key Features

Arbor Size
5/8 in, 7/8 in
Rim Type
Turbo
Cutting Type
Wet/Dry
Arbor Shape
Round
Compatible Product Type
Masonry Saw
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
49-93-9106
Zoro #
G115544397
UPC #
045242281855
Country of Origin
Thailand

Dimensions

Arbor Size
5/8 in, 7/8 in
Overall Diameter
6 in
Blade Dia.
6 in
Arbor Hole Size
7/8 in - 5/8 in

Details

Item
Diamond Saw Blade
Rim Type
Turbo
Cutting Type
Wet/Dry
Arbor Shape
Round
Compatible Product Type
Masonry Saw
For Workpiece Material
Block, Brick, Concrete, Pavers, Roof Tile
Speed - Maximum
10,200 RPM
For Concrete Type
Hard Aggregate
Material
Diamond
Non-Stick Coating
No
Kerf
0.095 in
Max. RPM
10200
Tooth Configuration
Segmented Rim
Blade Type
Masonry/Concrete
Blade Tooth Material
Diamond
Materials Cut
Concrete / Block / Brick

Description

Diamond Blade 6 In

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.