Zoro Homepage

6 in. Extension for M18 FUEL 1/4 in. Blind Rivet Tool with ONE-KEY

  • Mfr # 49-16-2660EXT

  • Zoro # G500719638


product price: $99.00
/ea
Free Shipping & Returns

Key Features

Rivet Tool Type
Extension
For Rivet Type
Blind
For Rivet Dia.
1/4 in
Material
Metal
Size
6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
49-16-2660EXT
Zoro #
G500719638
UPC #
045242613809
Country of Origin
China

Dimensions

For Rivet Dia.
1/4 in
Size
6 in
For Rivet Diameter
1/4 in

Details

Rivet Tool Type
Extension
For Rivet Type
Blind
Material
Metal
For Use With
Milwaukee 2660 1/4 in Blind Rivet Tool
Item
Nose Pieces
Includes
Extension
Compatible with Manufacturer Model Number
Milwaukee 2660 1/4 in Blind Rivet Tool
Part Type
Extension
Compatible Manufacturer Part Number
Milwaukee 2660 1/4 in Blind Rivet Tool
Compatible Manufacturer Model Number
Milwaukee 2660 1/4 in Blind Rivet Tool
For Use With Mfr. Model Number
Milwaukee 2660 1/4 in Blind Rivet Tool
Compatible with Manufacturer Model No.
Milwaukee 2660 1/4 in Blind Rivet Tool
Compatible with Mfr. Model No.
Milwaukee 2660 1/4 in Blind Rivet Tool
For Use with Mfr Model Number
Milwaukee 2660 1/4 in Blind Rivet Tool
Compatible Pump Manufacturer Part Number
Milwaukee 2660 1/4 in Blind Rivet Tool
Compatible Mfr. Model Number
Milwaukee 2660 1/4 in Blind Rivet Tool

Description

Nose Pieces, Part Type Extension, For Use With Milwaukee 2660 1/4 in Blind Rivet Tool, For Rivet Diameter 1/4 in, Material Metal, Compatible with Manufacturer Model Number Milwaukee 2660 1/4 in Blind Rivet Tool, For Rivet Type Blind, Includes Extension

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.