6 ft. Screed Bar
Mfr # 48-38-2006
Zoro # G904203443
product price: $449.00
/ea
Free Shipping & Returns
Key Features
Type
Screed Bar
Length
6 ft.
For Use With
Milwaukee MXF381-2CP
Size
6 Ft
Color
Gray
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
48-38-2006
Zoro #
G904203443
UPC #
045242615339
Country of Origin
Mexico
Dimensions
Length
6 ft.
Size
6 Ft
Blade Length
6 ft
Details
Item
6 ft Screed Bar
Type
Screed Bar
For Use With
Milwaukee MXF381-2CP
Color
Gray
Blade Material
Magnesium
Includes
(1) Screed Bar
Number of Mounting Holes
0
Blade Shape
Double Triangle
Material
Magnesium
Compatible with Manufacturer Part Number
MXF381-2CP
Description
Power Screed Blade, Blade Length 6 ft, Number of Mounting Holes 0, Blade Shape Double Triangle, Blade Material Magnesium, Compatible with Manufacturer Part Number MXF381-2CP, For Use With MX FUEL Vibratory Screed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.