Zoro Homepage

6" HOLE DOZER w/Carbide Teeth Hole Saw

  • Mfr # 49-56-0749

  • Zoro # G4236861


product price: $60.97
/ea

Key Features

Tooth Material
Carbide Tipped
Application
Metal, Wood, Abrasives
Max. Cutting Depth
1 5/8 in
Arbor Design
Arbor Not Included
Thread Size
5/8"-18
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
49-56-0749
Zoro #
G4236861
UPC #
045242504312
Country of Origin
United States

Dimensions

Max. Cutting Depth
1 5/8 in
Thread Size
5/8"-18
Shank Size
7/16 in
Saw Dia.
6"
Pilot Drill Size
1/4 in dia x 3 1/2 in L
Pilot Drill Diameter
1/4 in
Cutting Depth - Maximum
1 5/8 in
Overall Diameter
6 in
Pilot Drill Length
3 1/2 in

Details

Tooth Material
Carbide Tipped
Application
Metal, Wood, Abrasives
Arbor Design
Arbor Not Included
Teeth per Inch
4
Impact Rated
Not Impact Rated
Item
Hole Saw
Replacement Pilot Drill No.
Mfr. No. 49-56-8010
Replacement Arbor No.
Mfr. No. 49-56-9100
Tooth Material Grade
Matrix II
Materials Cut
Aluminum, Drywall, Plastic, Thick/Thin Metals, Wood, Wood with Nails
Primary Material Application
General Purpose
Shank Shape
Hex
For Workpiece Material
Aluminum, Drywall, Plastic, Thick/Thin Metals, Wood, Wood with Nails

Description

Hole Saw, Primary Material Application General Purpose, Materials Cut Aluminum, Drywall, Plastic, Thick/Thin Metals, Wood, Wood with Nails, Arbor Design Arbor Not Included, Tooth Material Carbide Tipped, Saw Dia. 6 in, Teeth per Inch 4, Max. Cutting Depth 1 5/8 in, Impact Rated Not Impact Rated, Thread Size 5/8 In.-18, Shank Size 7/16 in, Pilot Drill Size 1/4 in dia x 3 1/2 in L

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.