Zoro Homepage

6 in. Curved Hook for PACKOUT Wall-Mounted Storage

  • Mfr # 48-22-8331

  • Zoro # G004860089


original price: $19.97
19% off
new price: $15.98
/ea

Key Features

Color
Red, Black
Material
Polymer, Steel
For Use With
PACKOUT(TM) Storage System
Features
Curved Hook
Series
PACKOUT(TM)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48-22-8331
Zoro #
G004860089
UPC #
045242617944
Country of Origin
China

Dimensions

Overall Length
7 1/16 in
Overall Height
10 1/4 in
Overall Depth
3 13/16 in

Details

Item
PACKOUT™ 6� Curved Hook
Color
Red, Black
Material
Polymer, Steel
For Use With
PACKOUT(TM) Storage System
Features
Curved Hook
Series
PACKOUT(TM)
Total Load Capacity
25 lb
Type
6" Curved Hook
Finish
Matte
Storage Capacity
25 lbs
Compatible with Product Type
Modular Connectivity with ALL PACKOUT(TM) Components
Number of Pieces
1
Compatible with Manufacturer Model No.
Modular Connectivity with ALL PACKOUT(TM) Components
Style
Hook
Shop By
Hot Buys
Compatible Modular System
PACKOUT(TM)

Description

Curved Hook, Color Black, Red, Compatible With Grainger Part Number Modular Connectivity with ALL PACKOUT(TM) Components, Compatible with Manufacturer Model No. Modular Connectivity with ALL PACKOUT(TM) Components, Compatible with Product Type Modular Connectivity with ALL PACKOUT(TM) Components, Finish Matte, For Use With PACKOUT(TM) Storage System, Includes Not Applicable, Material Polymer, Metal, Number of Pieces 1, Overall Depth 3 13/16 in, Overall Height 10 1/4 in, Overall Length 7 1/16 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.