Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

6 in L Cordless Combination Kit, Battery Included

  • Mfr # 2527-21, 2534-20

  • Zoro # G311250382


product price: $467.99
/ea
Free Shipping & Returns

Key Features

Bar Length
6 in
Power Source
Cordless
Bare Tool/Battery Included
Battery Included
Tool Weight
4.85 lb
Replacement Chain
60UF65
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
2527-21, 2534-20
Zoro #
G311250382
UPC #
045242563807
Country of Origin
China

Dimensions

Bar Length
6 in
Chainsaw Bar Length
6 in

Details

Power Source
Cordless
Bare Tool/Battery Included
Battery Included
Item
Combination Kit
Tool Weight
4.85 lb
Replacement Chain
60UF65
Included Charger
Yes
Includes
M12 Lithium-ion Battery Charger (48-59-2401), M12 REDLITHIUM XC 4.0 Extended Capacity Battery Pack (48-11-2440), Oregon 6" Bar and Chain, Scabbard, Scrench
Cutting Capacity
6 in
Battery Type
Lithium-Ion
Chain Oiler
Automatic
Charge Time
60 to 77 min
Features
Automatic Oiler, Easy Access Chain Tensioner, Full House Chain, Metal Bucking Spikes, Onboard Storage for the Scrench
Motor Type
Brushless
Voltage
12 V
Battery Capacity
4.0 Ah
Number of Chargers Included
1
Battery Platform
M12(TM) REDLITHIUM(TM)
Product Type
Chainsaw Kit and Pruning Shears
Number of Batteries to Operate
1
Handle Location
Rear Handle
Number of Batteries Included
1
Battery Model Number
48-11-2440
Other Tools Manufacturer Model Numbers
2534-20
Included Chainsaw
Cordless Pruning Saw
Other Tools Included
Cordless Pruning Shears
Included Battery
Yes
Charger Model Number
48-59-2401
Chainsaw Manufacturer Model Number
2527-20

Description

Combination Kit, Battery Platform M12(TM) REDLITHIUM(TM), Included Blower Type Not Applicable, Blower Maximum Air Speed Not Applicable, Blower Air Flow Not Applicable, Included String Trimmer Type Not Applicable, String Trimmer Cutting Width Not Applicable, Included Chainsaw Cordless Pruning Saw, Chainsaw Bar Length 6 in, Included Hedge Trimmer Type Not Applicable, Hedge Trimmer Blade Length Not Applicable, Included Pole Saw Type Not Applicable, Pole Saw Bar Length Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.