Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

6 in. No 2 Phillips Cushion Grip Demolition Screwdriver (Made in USA)

  • Mfr # MT205

  • Zoro # G606399390


product price: $16.97
/ea

Key Features

Tip Size
#2
Shank Length
6 in
Finish
Chrome
Handle Material
Acetate
Handle Type
Cushion Grip
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MT205
Zoro #
G606399390
UPC #
452426000450
Country of Origin
United States

Dimensions

Tip Size
#2
Shank Length
6 in
Overall Length
10 3/4 in
Sizes Included
#2 Phillips 6" Cushion Grip Demolition Screwdriver USA
Handle Length
4 11/16 in
Shank Diameter
33/100 in
For Fastener Size
#2 Phillips
Depth
10.8 in
Width
1.4 in
Phillips Head Screwdriver Size
#2

Details

Item
Screwdriver
Tip Style
Phillips
Finish
Chrome
Handle Material
Acetate
Handle Type
Cushion Grip
Insulated
No
Color
Chrome; Black; Red
Corrosion Resistant
Yes
Shank Shape
Round with Hex Bolster
Shank Material
Boron-Infused Steel
Material
Steel; Acetate; Polypropylene
Handle Color
Black, Red
Ratcheting
No
Includes
(1) #2 Phillips 6" Cushion Grip Demolition Screwdriver USA
ESD Safe
No
Tip Finish
Chrome
Grip Style
Cushion
Non-Sparking
No
Shank Finish
Chrome
Magnetized Tip
No
Measurement Type
SAE
Replaceable Shank
No
Tether Ready
Yes
Non-Magnetic
Yes
Cabinet Tip
No
ESD Safety
Not ESD Safe
Includes Magnetized Tip
Magnetized Tip Not Included
Replaceable Shank Capable
Replaceable Shank
Fastener-Holding Type
Friction
Corrosion-Resistance
Corrosion-Resistant
Includes Insulation
Not Insulated
Tether Status
Not Tether Capable

Description

Screwdriver, Tip Size #2, Phillips, Cushion, Overall Length 10 3/4 in, ESD Safe No, Non-Sparking No, Non-Magnetic Yes, Insulated No, Corrosion Resistant Yes, Yes, Tip Finish Chrome, Shank Coating Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.