Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

6 in. Replacement Chain for M12 HATCHET Pruning Saw

  • Mfr # 49-16-2732

  • Zoro # G700411202


product price: $27.97
/ea

Key Features

Bar Length
6 in
File Size
4 1/2 mm
Gauge
0.04 in
Pitch
3/8 in
Number of Links
28
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
49-16-2732
Zoro #
G700411202
UPC #
045242568840
Country of Origin
United States

Dimensions

Bar Length
6 in
File Size
4 1/2 mm
Compatible Bar Length
6 in

Details

Item
Chainsaw Chain
Gauge
0.04 in
Pitch
3/8 in
Number of Links
28
Product Type
Chainsaw Chain
Sharpening Stone Included
No Sharpening Stone Included
Compatible Chainsaw Manufacturer
Milwaukee

Description

Chainsaw Chain, Product Type Chainsaw Chain, Compatible Bar Length 6 in, Pitch 3/8 in, Gauge 0.04 in, Number of Links 28, File Size 4 1/2 mm, Bar Length Included Not Applicable, Sharpening Stone Included No Sharpening Stone Included, Compatible Chainsaw Manufacturer Milwaukee

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.