Zoro Homepage

6 in Torque Lock Locking Plier

  • Mfr # 48-22-3506

  • Zoro # G4122959


product price: $17.97
/ea

Key Features

Features
Corrosion Resistant, Curved Jaw Maximizes Pressure Points, Faster and Release of Tool, Limited Lifetime Warranty, One-Handed Release, Screwdriver Through-Hole
Handle Type
Ergonomic
Jaw Length
1 5/8 in
Jaw Width
29/64 in
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48-22-3506
Zoro #
G4122959
UPC #
045242358274
Country of Origin
Taiwan, Province of China

Dimensions

Jaw Length
1 5/8 in
Jaw Width
29/64 in
Overall Length
6 in
Jaw Thickness
1/2 in
Length
6"

Details

Features
Corrosion Resistant, Curved Jaw Maximizes Pressure Points, Faster and Release of Tool, Limited Lifetime Warranty, One-Handed Release, Screwdriver Through-Hole
Handle Type
Ergonomic
Material
Steel
Finish
Chrome Plated
Includes
(1) 6" Torque Lock Long Nose Locking Pliers
Jaw Capacity
2 in
Jaw Release Lever
One Hand Operation
Nonsparking
No
Plier Item
Long Nose Locking Pliers
Plier Jaw Style
Long Nose
Screw Mechanism
Torque Lock
Tether Capable
Tether Capable
Wire Cutter
Yes
Plier Product Group
Pliers
Standards
ASME
Item
Locking Plier
Tether Style
Tether Capable
Weight
0.48 lb
Application
Gripping and clamping
Plier Type
Locking Pliers
Tether Ready
Yes
Includes Wire Cutter
Yes
Additional Tool Functions
Wire Cutter
Steel Type
Alloy Steel
Maximum Jaw Opening
2 1/4 in
Jaw Shape
Curved
Adjustment Mechanism
Torque Lock(TM)
Insulated
No
Handle Opening Type
Lever
Handle Style
Ergonomic
Non-Sparking
No
Plier Material
Steel

Description

Locking Plier, Plier Type Locking Pliers, Jaw Shape Curved, Handle Style Ergonomic, Handle Opening Type Lever, Overall Length 6 in, Maximum Jaw Opening 2 1/4 in, Jaw Length 1 5/8 in, Includes Wire Cutter Yes, Tether Ready Yes, Additional Tool Functions Wire Cutter, Non-Sparking No, Insulated No, Adjustment Mechanism Torque Lock(TM), Application Gripping and clamping

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.