Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

6 in x 10 TPI Reciprocating Saw Blade, 1-PK

  • Mfr # 48-00-6551

  • Zoro # G611745434


product price: $88.37
/ea
Free Shipping & Returns

Key Features

Teeth per Inch
10
Material
Carbide
Tip Material
Carbide
Back Style
Straight
Blade Width
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48-00-6551
Zoro #
G611745434
UPC #
045242854707
Country of Origin
United States

Dimensions

Length
6 in
Blade Width
1 in
Blade Length
6 in
Height
1/16 in
Width
1 in
Cut Width
0.05 in
Overall Width
1/16 in
Overall Length
6 in
Blade Thickness
0.05 in
Saw Blade Width
1 in
Cut Width - Maximum
0.05 in

Details

Item
Reciprocating Saw Blade
Teeth per Inch
10
Material
Carbide
Tip Material
Carbide
Back Style
Straight
Materials Cut
Stainless Steel
Includes
5 PK
Number of Cutting Edges
60
Application
Metal, Stainless Steel
Blade Material
Carbide
For Use With Saw Type
Reciprocating Saws
Primary Material Application
Metal
Color
Black, Red
Teeth Per Inch
10
Material Cut
Medium Metal
Set / Individual
Set
Progressive Blade Tooth Spacing
No
Saw Blade Type
Reciprocating Saw
Blade Cutting Material
Carbide
Tooth Count
60
Compatible Product Type
Reciprocating Saw
For Workpiece Material
Angle Iron, Conduit, Stainless Steel, Strut

Description

The MILWAUKEE® TORCHTM with NITRUS CARBIDETM for Conduit, Strut, and other medium-thickness metals delivers the fastest cutting, and longest life with a breakthrough Carbide Technology. These NITRUS CARBIDETM reciprocating saw blades are engineered to dissipate heat better than any other demolition blade for faster cutting. The TORCHTM with NITRUS CARBIDETM for Medium metals delivers 2x life versus carbide teeth blades in rigid metal conduit. This 10TPI SAWZALL® blade is ideal for smooth, fast cuts and enhanced durability in conduit, strut, angle iron, and Stainless Steel.


  • • Unmatched Life in Conduit and Strut.
  • • NITRUS delivers the fastest cutting, longest life products with a breakthrough Carbide Technology
  • • Our NITRUS Carbide blades are engineered to dissipate heat better than any other demolition blade for faster cutting.
  • • 2X Life over Carbide Teeth Blades
  • • Consistent speed over time in medium thickness metals
  • • Optimized Performance in: conduit, strut, angle iron, and Stainless Steel
  • • 10 TPI for smooth, fast cuts and enhanced durability in medium thickness metals
  • • 1/2" Universal Tang
  • • Made in USA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.