Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

6 in x 10 TPI, Reciprocating Saw Blade Combo Pack

  • Mfr # 48-00-5351, 48-00-5351

  • Zoro # G915093712


product price: $71.79
/ea

Key Features

Teeth per Inch
10
Material
Bi-Metal
Tip Material
Bi-Metal
Back Style
Straight
Cut Width
0.05 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48-00-5351, 48-00-5351
Zoro #
G915093712
UPC #
045242605415
Country of Origin
United States

Dimensions

Length
6 in
Cut Width
0.05 in
Overall Length
6 in
Overall Thickness
0.05 in
Cut Width - Maximum
0.05 in
Cut Width - Minimum
0.05 in
Overall Width
1 in

Details

Item
Reciprocating Saw Blade Combo Pack
Teeth per Inch
10
Material
Bi-Metal
Tip Material
Bi-Metal
Back Style
Straight
Includes
(6) Blades
Application
Copper
Cutting Edge Style
Rigid for Straight Cuts
Number of Cutting Edges
1
Compatible Product Type
Reciprocating Saw
Product Type
Saw Blade
For Workpiece Material
Copper

Description

Reciprocating Saw Blades, Teeth per Inch 10, Tip Material Bi-Metal, Back Style Straight, Number of Cutting Edges 1, Cutting Edge Style Rigid for Straight Cuts

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.