Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

6 in x 10 TPI Reciprocating Saw Blade Combo Pack

  • Mfr # 48-00-6351, 48-00-6351

  • Zoro # G615093647


product price: $104.99
/ea
Free Shipping & Returns

Key Features

Teeth per Inch
10
Material
Carbide
Tip Material
Carbide
Back Style
Straight
Includes
(6) Blades
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48-00-6351, 48-00-6351
Zoro #
G615093647
UPC #
045242854677
Country of Origin
United States

Dimensions

Length
6 in
Cut Width
0.05 in
Overall Thickness
0.05 in
Cut Width - Maximum
0.05 in
Overall Length
6 in
Cut Width - Minimum
0.05 in
Overall Width
1 in

Details

Item
Reciprocating Saw Blade Combo Pack
Teeth per Inch
10
Material
Carbide
Tip Material
Carbide
Back Style
Straight
Includes
(6) Blades
Number of Cutting Edges
1
Application
Stainless Steel
Cutting Edge Style
Rigid for Straight Cuts
Product Type
Saw Blade
For Workpiece Material
Stainless Steel
Compatible Product Type
Reciprocating Saw

Description

Reciprocating Saw Blades, Teeth per Inch 10, Tip Material Carbide, Back Style Straight, Number of Cutting Edges 1, Cutting Edge Style Rigid for Straight Cuts

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.